Beli piping flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- LAVOR Cold Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
- Ishiguro Blind Flange JIS10K Black Steelatribut:
- Material: Black Steel
- Ishiguro Blind Flange JIS10K Galvanizedatribut:
- Material: Galvanized
- SEKISUI ESLON TS FlangeDeskripsi:-PVC flange with excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding.-Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and pipings for food factory waste water treatment line.
- SEKISUI ESLON Hi-Ts Fittingatribut:
- Maximum Working Pressure (MPa): 1
- Working Temperature Range (°C): 5 to 40
- SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)Deskripsi:-A lightweight and compact plastic valve that has excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and food factory waste water treatment line. -JIS10K flangeatribut:
- Working Temperature: 0 to 50°C
- Material: Hard Polyvinyl Chloride (PVC)
- Maximum Working Pressure: 1.0MPa
- O-Ring Materials: EPDM
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Deskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
Daftar Harga piping flange Terbaru October 2026
| Akitsu Flange Gasket | Rp279.900 |
| Ishiguro Flange JIS10K SO FF Black Steel | Rp52.900 |
| SEKISUI PVC Fitting Clean TS Flange JIS10K | Rp129.900 |
| SEKISUI PVC Fitting Clean Blind Flange JIS10K (Sambungan) | Rp339.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp2.199.900 |
| LAVOR Cold Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.399.900 |
| Ishiguro Blind Flange JIS10K Black Steel | Rp48.900 |
| SEKISUI PVC Fitting HI Flange JIS10K | Rp119.900 |
| Ishiguro Blind Flange JIS10K Galvanized | Rp57.900 |
| SEKISUI ESLON TS Flange | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P102113240-1.jpg)
/P102046937-1.jpg)
/ngP103587844-1.jpg)




/P102113189-1.jpg)
/P102113066-1.jpg)

/g5P102601581-4.jpg)
/P102113158-1.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)
%20Flexible%20Metal%20Hose%20Union%20Welding%20Free%20Type%20(Selang%20Fleksibel)/P102030240-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)